This item is Discontinued.

This item is Discontinued.
Alternator Decoupler Pulley, 37113P (Discontinued)
Mfr #
37113P
Zoro #
G6803630
UPC # 770075510598
Country of Origin China
Category Starters & Alternators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37113P
Zoro #
G6803630
UPC #
770075510598
Country of Origin
China
Dimensions
Width
40 mm
Outside Diameter (mm)
52
Bearing Bore Inside Diameter 1 (mm)
14.5
Details
Type
One-Way Clutch Decoupler Pulley
Features
Flanged
Material
Steel
Contact Surface
V-Ribbed Grooved
Number of Grooves
6
Item
Belt Pulley
Grade Type
OE Exact
Description
Gates Alternator Decoupler Pulleys provide vibration isolation within the Accessory Belt Drive System resulting in smoother engine performance and efficiency and increased belt and component life. Line consists of overrunning alternator decoupler pulleys and one way clutches.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.