Zoro Homepage

Auto V-Belt, Industry Number 9510HD

  • Mfr # 9510HD

  • Zoro # G3850640


product price: $29.89
/ea

Key Features

Belt Type
V-Belt
Outside Length
51 15/16 in
Top Width
1/2 in
Industry Number
9510HD
Number of Ribs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9510HD
Zoro #
G3850640
UPC #
072053775792
Country of Origin
United States

Dimensions

Outside Length
51 15/16 in
Top Width
1/2 in
Thickness
3/8 in
Belt Trade Size
HC50
Effective Length
51 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
9510HD
Number of Ribs
0
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Style
Cogged
Belt Material
EPDM
Angle
38 Degrees
Reinforcing Cord Material
Aramid
Series
FleetRunner
Number of Bands
0

Description

Automotive V-Belt, Heavy Duty, Outside Length 51.38 In., Top Width 0.5 In., Industry Number 9510HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.