Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto V-Belt, Industry Number 9540HD

  • Mfr # 9540HD

  • Zoro # G3850607


product price: $29.59
/ea

Key Features

Belt Type
V-Belt
Outside Length
54 15/16 in
Top Width
1/2 in
Industry Number
9540HD
Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9540HD
Zoro #
G3850607
UPC #
072053776614
Country of Origin
United States

Dimensions

Outside Length
54 15/16 in
Top Width
1/2 in
Belt Trade Size
HC50
Thickness
3/8 in
Effective Length
54 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
9540HD
Angle
38 Degrees
Reinforcing Cord Material
Aramid
Number of Ribs
0
Belt Material
EPDM
Number of Bands
0
Resistance Properties
Heat-Resistant, Oil-Resistant
Series
FleetRunner
Belt Style
Cogged

Description

Automotive V-Belt, Heavy Duty, Outside Length 54.38 In., Top Width 0.5 In., Industry Number 9540HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.