Zoro Homepage

Auto V-Belt, Industry Number 9570HD

  • Mfr # 9570HD

  • Zoro # G3850589


product price: $40.19
/ea

Key Features

Belt Type
V-Belt
Outside Length
57 31/32 in
Top Width
1/2 in
Industry Number
9570HD
Belt Style
Cogged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9570HD
Zoro #
G3850589
UPC #
072053777154
Country of Origin
United States

Dimensions

Outside Length
57 31/32 in
Top Width
1/2 in
Belt Trade Size
HC50
Effective Length
57 1/32 in
Thickness
3/8 in

Details

Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
9570HD
Belt Style
Cogged
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
0
Number of Ribs
0
Angle
38 Degrees
Series
FleetRunner
Reinforcing Cord Material
Aramid
Belt Material
EPDM

Description

Automotive V-Belt, Heavy Duty, Outside Length 57.41 In., Top Width 0.5 In., Industry Number 9570HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.