Auto V-Belt, Industry Number 9610HD
Mfr # 9610HD
Zoro # G3850537
product price: $27.62
/eaKey Features
Belt Type
V-Belt
Outside Length
62 in
Top Width
1/2 in
Industry Number
9610HD
Series
FleetRunner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9610HD
Zoro #
G3850537
UPC #
072053777376
Country of Origin
United States
Dimensions
Outside Length
62 in
Top Width
1/2 in
Effective Length
61 1/16 in
Thickness
3/8 in
Belt Trade Size
HC50
Details
Item
Automotive Drive Belt
Belt Type
V-Belt
Industry Number
9610HD
Series
FleetRunner
Belt Material
EPDM
Number of Ribs
0
Reinforcing Cord Material
Aramid
Number of Bands
0
Angle
38 Degrees
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Style
Cogged
Description
Automotive V-Belt, Heavy Duty, Outside Length 61.44 In., Top Width 0.5 In., Industry Number 9610HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.