Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto V-Belt, Industry Number K060490HD

  • Mfr # K060490HD

  • Zoro # G3850430


product price: $30.19
/ea

Key Features

Belt Type
V-Belt
Outside Length
49 1/2 in
Top Width
13/16 in
Industry Number
K060490HD
Resistance Properties
Heat-Resistant, Oil-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K060490HD
Zoro #
G3850430
UPC #
072053986228
Country of Origin
Mexico

Dimensions

Outside Length
49 1/2 in
Top Width
13/16 in
Effective Length
48 31/32 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K060490HD
Resistance Properties
Heat-Resistant, Oil-Resistant
Color
Green
Reinforcing Cord Material
Aramid
Number of Ribs
6
Number of Bands
0
Series
FleetRunner
Belt Material
EPDM
Belt Style
V-Ribbed

Description

Automotive V-Belt, Heavy Duty, Outside Length 49.5 In., Top Width 0.82 In., Industry Number K060490HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.