Zoro Homepage

Auto V-Belt, Industry Number K060635HD

  • Mfr # K060635HD

  • Zoro # G3850397


product price: $32.89
/ea

Key Features

Belt Type
V-Belt
Outside Length
64 1/16 in
Top Width
13/16 in
Industry Number
K060635HD
Reinforcing Cord Material
Aramid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060635HD
Zoro #
G3850397
UPC #
770075223443
Country of Origin
United States

Dimensions

Outside Length
64 1/16 in
Top Width
13/16 in
Belt Trade Size
K
Effective Length
63 1/2 in

Details

Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K060635HD
Reinforcing Cord Material
Aramid
Series
FleetRunner
Number of Bands
0
Belt Material
EPDM
Color
Green
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Ribs
6
Belt Style
V-Ribbed

Description

Automotive V-Belt, Heavy Duty, Outside Length 64.13 In., Top Width 0.82 In., Industry Number K060635HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.