Auto V-Belt, Industry Number K060658HD
Mfr # K060658HD
Zoro # G3850379
product price: $32.79
/eaSold in multiples of 46 for $1,508.34
Key Features
Belt Type
V-Belt
Outside Length
66 13/32 in
Top Width
13/16 in
Industry Number
K060658HD
Belt Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060658HD
Zoro #
G3850379
UPC #
770075241041
Country of Origin
United States
Dimensions
Outside Length
66 13/32 in
Top Width
13/16 in
Effective Length
65 27/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K060658HD
Belt Material
EPDM
Reinforcing Cord Material
Aramid
Number of Ribs
6
Number of Bands
0
Resistance Properties
Heat-Resistant, Oil-Resistant
Color
Green
Belt Style
V-Ribbed
Series
FleetRunner
Description
Automotive V-Belt, Heavy Duty, Outside Length 66.38 In., Top Width 0.82 In., Industry Number K060658HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.