Auto V-Belt, Industry Number K060795HD
Mfr # K060795HD
Zoro # G3850360
product price: $38.39
/eaKey Features
Belt Type
V-Belt
Outside Length
80 1/16 in
Top Width
13/16 in
Industry Number
K060795HD
Belt Style
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060795HD
Zoro #
G3850360
UPC #
770075241096
Country of Origin
Mexico
Dimensions
Outside Length
80 1/16 in
Top Width
13/16 in
Effective Length
79 1/2 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K060795HD
Belt Style
V-Ribbed
Color
Green
Resistance Properties
Heat-Resistant, Oil-Resistant
Reinforcing Cord Material
Aramid
Number of Ribs
6
Belt Material
EPDM
Number of Bands
0
Series
FleetRunner
Description
Automotive V-Belt, Heavy Duty, Outside Length 80.13 In., Top Width 0.82 In., Industry Number K060795HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.