Zoro Homepage

Auto V-Belt, Industry Number K060923HD

  • Mfr # K060923HD

  • Zoro # G3850351


product price: $46.69
/ea

Key Features

Belt Type
V-Belt
Outside Length
92 29/32 in
Top Width
13/16 in
Industry Number
K060923HD
Number of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K060923HD
Zoro #
G3850351
UPC #
770075241430
Country of Origin
Mexico

Dimensions

Outside Length
92 29/32 in
Top Width
13/16 in
Belt Trade Size
K
Effective Length
92 11/32 in

Details

Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K060923HD
Number of Ribs
6
Belt Material
EPDM
Color
Green
Reinforcing Cord Material
Aramid
Number of Bands
0
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant, Oil-Resistant
Series
FleetRunner

Description

Automotive V-Belt, Heavy Duty, Outside Length 92.88 In., Top Width 0.82 In., Industry Number K060923HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.