Auto V-Belt, Industry Number K080385HD
Mfr # K080385HD
Zoro # G3850309
product price: $17.89
/eaKey Features
Belt Type
V-Belt
Outside Length
39 1/8 in
Top Width
1 3/32 in
Industry Number
K080385HD
Series
FleetRunner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K080385HD
Zoro #
G3850309
UPC #
770075192640
Country of Origin
Mexico
Dimensions
Outside Length
39 1/8 in
Top Width
1 3/32 in
Effective Length
38 17/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K080385HD
Series
FleetRunner
Color
Green
Reinforcing Cord Material
Aramid
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Material
EPDM
Number of Ribs
8
Number of Bands
0
Description
Automotive V-Belt, Heavy Duty, Outside Length 39.13 In., Top Width 1.09 In., Industry Number K080385HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.