Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto V-Belt, Industry Number K080797HD

  • Mfr # K080797HD

  • Zoro # G3849931


product price: $51.02
/ea

Key Features

Belt Type
V-Belt
Outside Length
80 3/16 in
Top Width
1 3/32 in
Industry Number
K080797HD
Belt Trade Size
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080797HD
Zoro #
G3849931
UPC #
770075241515
Country of Origin
Mexico

Dimensions

Outside Length
80 3/16 in
Top Width
1 3/32 in
Belt Trade Size
K
Effective Length
79 5/8 in

Details

Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K080797HD
Belt Style
V-Ribbed
Belt Material
EPDM
Series
FleetRunner
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
0
Color
Green
Reinforcing Cord Material
Aramid
Number of Ribs
8

Description

Automotive V-Belt, Heavy Duty, Outside Length 80.13 In., Top Width 1.09 In., Industry Number K080797HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.