Auto V-Belt, Industry Number K100502HD
Mfr # K100502HD
Zoro # G3849660
product price: $45.69
/eaKey Features
Belt Type
V-Belt
Outside Length
50 23/32 in
Top Width
1 3/8 in
Industry Number
K100502HD
Resistance Properties
Heat-Resistant, Oil-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K100502HD
Zoro #
G3849660
UPC #
770075223412
Country of Origin
Mexico
Dimensions
Outside Length
50 23/32 in
Top Width
1 3/8 in
Effective Length
50 5/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K100502HD
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Style
V-Ribbed
Number of Ribs
10
Series
FleetRunner
Color
Green
Belt Material
EPDM
Number of Bands
0
Reinforcing Cord Material
Aramid
Description
Automotive V-Belt, Heavy Duty, Outside Length 50.75 In., Top Width 1.38 In., Industry Number K100502HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.