Zoro Homepage

Auto V-Belt, Industry Number K100554HD

  • Mfr # K100554HD

  • Zoro # G3849651


product price: $39.59
/ea

Key Features

Belt Type
V-Belt
Outside Length
56 1/32 in
Top Width
1 3/8 in
Industry Number
K100554HD
Belt Style
V-Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K100554HD
Zoro #
G3849651
UPC #
770075223542
Country of Origin
Mexico

Dimensions

Outside Length
56 1/32 in
Top Width
1 3/8 in
Belt Trade Size
K
Effective Length
55 15/32 in

Details

Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K100554HD
Belt Style
V-Ribbed
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
0
Reinforcing Cord Material
Aramid
Series
FleetRunner
Belt Material
EPDM
Number of Ribs
10
Color
Green

Description

Automotive V-Belt, Heavy Duty, Outside Length 56 In., Top Width 1.38 In., Industry Number K100554HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.