Auto V-Belt, Industry Number K120842HD
Mfr # K120842HD
Zoro # G3849581
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
84 13/16 in
Top Width
1 21/32 in
Industry Number
K120842HD
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K120842HD
Zoro #
G3849581
UPC #
770075223474
Country of Origin
Mexico
Dimensions
Outside Length
84 13/16 in
Top Width
1 21/32 in
Effective Length
84 7/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K120842HD
Reinforcing Cord Material
Aramid
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Bands
0
Number of Ribs
12
Color
Green
Belt Style
V-Ribbed
Series
FleetRunner
Belt Material
EPDM
Description
Automotive V-Belt, Heavy Duty, Outside Length 84.75 In., Top Width 1.65 In., Industry Number K120842HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.