Zoro Homepage

Auto V-Belt, Industry Number K120866HD

  • Mfr # K120866HD

  • Zoro # G3849557


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Belt
Outside Length
87 1/4 in
Top Width
1 21/32 in
Industry Number
K120866HD
Number of Ribs
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K120866HD
Zoro #
G3849557
UPC #
770075403265
Country of Origin
Mexico

Dimensions

Outside Length
87 1/4 in
Top Width
1 21/32 in
Effective Length
86 5/8 in
Belt Trade Size
K

Details

Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K120866HD
Number of Ribs
12
Resistance Properties
Heat-Resistant, Oil-Resistant
Belt Style
V-Ribbed
Reinforcing Cord Material
Aramid
Color
Green
Belt Material
EPDM
Number of Bands
0
Series
FleetRunner

Description

Automotive V-Belt, Heavy Duty, Outside Length 87.25 In., Top Width 1.65 In., Industry Number K120866HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.