Auto V-Belt, Industry Number K120872HD
Mfr # K120872HD
Zoro # G3849539
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Belt Type
V-Belt
Outside Length
87 13/16 in
Top Width
1 21/32 in
Industry Number
K120872HD
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K120872HD
Zoro #
G3849539
UPC #
770075342281
Country of Origin
Mexico
Dimensions
Outside Length
87 13/16 in
Top Width
1 21/32 in
Effective Length
87 7/32 in
Belt Trade Size
K
Details
Item
Serpentine Belt
Belt Type
V-Belt
Industry Number
K120872HD
Color
Green
Series
FleetRunner
Number of Bands
0
Belt Style
V-Ribbed
Belt Material
EPDM
Resistance Properties
Heat-Resistant, Oil-Resistant
Number of Ribs
12
Reinforcing Cord Material
Aramid
Description
Automotive V-Belt, Heavy Duty, Outside Length 87.75 In., Top Width 1.65 In., Industry Number K120872HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.