Zoro Homepage

Automotive Timing Belt

  • Mfr # T013

  • Zoro # G914899544


product price: $19.19
/ea

Key Features

Pitch
9.5 mm
Cog Quantity
122
Type
Automotive Timing Belt
Grade Type
OE Exact
Profile Type
Trapezoidal (I)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T013
Zoro #
G914899544
UPC #
72053050554
Country of Origin
Unknown

Dimensions

Pitch Length
1162 mm
Top Width
19 mm

Details

Pitch
9.5 mm
Cog Quantity
122
Type
Automotive Timing Belt
Grade Type
OE Exact
Profile Type
Trapezoidal (I)
Cord Material
Fiberglass
Belt Material
HSN
Color
Black

Description

Simply put, no one does Timing Belts with better design, or bigger market reach, than Gates. As a leading global manufacturer of OE timing belts, we've set the standard on creating aftermarket timing belts that meet or exceed OE standards of fit, function and performance. Resistant to heat, wear and contamination, Gates automotive timing belts have extensive coverage for millions of import (European and Asian) and domestic vehicles.
PTFE-infused jackets to reduce frictional losses and tooth shear; High-grade HNBR rubber for superior heat and contamination resistance; Premium tensile members providing maximum strength; Aramid-reinforced nylon jackets and backsides increase durability and lifetime; Gates warranty matches the original manufacturer's timing belt replacement intervals - not just for parts - but also for labor and other associated costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.