Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T072

  • Mfr # T072

  • Zoro # G5722076


product price: $25.99
/ea

Key Features

Type
Automotive Timing Belt
Profile Type
Trapezoidal (I)
Color
Black
Cord Material
Fiberglass
Pitch Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T072
Zoro #
G5722076
UPC #
99919203040
Country of Origin
Unknown

Dimensions

Pitch Length
30 in
Top Width
16 mm

Details

Type
Automotive Timing Belt
Profile Type
Trapezoidal (I)
Color
Black
Cord Material
Fiberglass
Cog Quantity
80
Grade Type
OE Exact
Pitch
9.5 mm
Belt Material
HCR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.