Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T084

  • Mfr # T084

  • Zoro # G5721400


product price: $22.69
/ea

Key Features

Type
Automotive Timing Belt
Belt Material
HCR
Top Width
25 mm
Grade Type
OE Exact
Cog Quantity
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T084
Zoro #
G5721400
UPC #
72053049671
Country of Origin
Unknown

Dimensions

Top Width
25 mm
Pitch Length
1238 mm

Details

Type
Automotive Timing Belt
Belt Material
HCR
Grade Type
OE Exact
Cog Quantity
130
Profile Type
Curvilinear (II)
Color
Black
Pitch
9.5 mm
Cord Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.