Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T113

  • Mfr # T113

  • Zoro # G5720089


product price: $19.99
/ea

Key Features

Top Width
19 mm
Pitch
3/8 in
Number of Teeth
109
Pitch Length (in)
40-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T113
Zoro #
G5720089
UPC #
072053049886
Country of Origin
Unknown

Dimensions

Top Width
19 mm
Pitch Length (in)
40-7/8 in

Details

Pitch
3/8 in
Number of Teeth
109
Item
Timing Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.