Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T148

  • Mfr # T148

  • Zoro # G5723519


product price: $14.59
/ea

Key Features

Cog Quantity
104
Pitch Length
39 in
Belt Material
HCR
Cord Material
Fiberglass
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T148
Zoro #
G5723519
UPC #
072053050226
Country of Origin
Unknown

Dimensions

Pitch Length
39 in
Top Width
17 mm

Details

Cog Quantity
104
Belt Material
HCR
Cord Material
Fiberglass
Color
Black
Grade Type
OE Exact
Profile Type
Curvilinear (II)
Pitch
.375 in
Type
Automotive Timing Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.