Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T151

  • Mfr # T151

  • Zoro # G5724359


product price: $23.39
/ea

Key Features

Type
Timing Belt
Material
HSN
Weight
0.38 lb
Top Width (mm)
28
Pitch Length (in)
43.78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T151
Zoro #
G5724359
UPC #
72053050257
Country of Origin
Unknown

Dimensions

Top Width (mm)
28
Pitch Length (in)
43.78

Details

Type
Timing Belt
Material
HSN
Weight
0.38 lb
Pitch (mm)
8
Number of Teeth
139
Number of Cogs
139
Cord Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.