Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T170

  • Mfr # T170

  • Zoro # G5726739


product price: $7.35
/ea

Key Features

Pitch Length
44.725 in
Belt Material
HCR
Top Width
19 mm
Color
Black
Grade Type
OE Exact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T170
Zoro #
G5726739
UPC #
72053050431
Country of Origin
Unknown

Dimensions

Pitch Length
44.725 in
Top Width
19 mm

Details

Belt Material
HCR
Color
Black
Grade Type
OE Exact
Profile Type
Curvilinear (II)
Cord Material
Fiberglass
Pitch
.315 in
Type
Automotive Timing Belt
Cog Quantity
142

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.