Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Timing Belt, T196

  • Mfr # T196

  • Zoro # G5727728


product price: $46.55
/ea

Key Features

Pitch Length (in)
81-1/8 in
Pitch
3/8 in
Number of Teeth
219
Top Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T196
Zoro #
G5727728
UPC #
72053132724
Country of Origin
Unknown

Dimensions

Pitch Length (in)
81-1/8 in
Top Width
25 mm

Details

Pitch
3/8 in
Number of Teeth
219
Item
Timing Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.