Automotive V-Ribbed Belt (Heavy Duty), K060696Hd

  • Mfr # K060696HD

  • Zoro # G8983446


product price:  $48.29
/ea

Key Features

Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM
Type
Automotive V-Ribbed Belt (Heavy Duty)
Effective Length (in)
69.567
Top Width (in)
0.807
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K060696HD
Zoro #
G8983446
UPC #
770075519461
Country of Origin
Unknown

Dimensions

Effective Length (in)
69.567
Top Width (in)
0.807

Details

Item
Serpentine Belt
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM
Type
Automotive V-Ribbed Belt (Heavy Duty)
Cross-Section
K
Outside Circumference (in)
70.125
Number of Ribs
6
Grade Type
OE Improved
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.