
Automotive V-Ribbed Belt (Heavy Duty), K060772Hd (Discontinued)
- Mfr # K060772HD
- Zoro # G8985467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K060772HD
Zoro #
G8985467
UPC #
770075669500
Country of Origin
Unknown
Dimensions
Effective Length (in)
77.24
Top Width (in)
0.807
Details
Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Outside Circumference (in)
77.75
Number of Ribs
6
Cross-Section
K
Cord Material
Polyester
Grade Type
OE Improved
Belt Material
EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.