
Automotive V-Ribbed Belt (Heavy Duty), K060960Hd
Mfr # K060960HD
Zoro # G8991767
product price:Â $47.55
/eaKey Features
Belt Type
Heavy Duty V-Ribbed
Outside Length
96-1/2 in
Top Width
0.807 in
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Cross-Section
K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K060960HD
Zoro #
G8991767
UPC #
770075365556
Country of Origin
Unknown
Dimensions
Outside Length
96-1/2 in
Top Width
0.807 in
Effective Length (in)
96.01
Details
Item
Serpentine Belt
Belt Type
Heavy Duty V-Ribbed
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Cross-Section
K
Number of Ribs
6
Cord Material
Polyester
Grade Type
OE Improved
Belt Material
EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.