Automotive V-Ribbed Belt (Heavy Duty), K061140Hd

  • Mfr # K061140HD

  • Zoro # G8990516


product price:  $55.99
/ea

Key Features

Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
6
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K061140HD
Zoro #
G8990516
UPC #
770075241584
Country of Origin
Unknown

Dimensions

Top Width (in)
0.807
Effective Length (in)
113.99

Details

Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
6
Cross-Section
K
Outside Circumference (in)
114.555
Cord Material
Polyester
Belt Material
EPDM
Grade Type
OE Improved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.