
Automotive V-Ribbed Belt (Heavy Duty), K061177Hd
Mfr # K061177HD
Zoro # G8988206
product price:Â $46.65
/eaKey Features
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Cross-Section
K
Effective Length (in)
117.72
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K061177HD
Zoro #
G8988206
UPC #
770075615125
Country of Origin
Unknown
Dimensions
Effective Length (in)
117.72
Top Width (in)
0.807
Details
Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Cross-Section
K
Number of Ribs
6
Outside Circumference (in)
118.25
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Improved
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.