Automotive V-Ribbed Belt (Heavy Duty), K080660HD

  • Mfr # K080660HD

  • Zoro # G200551514


product price: $57.45
/ea

Key Features

Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM
Number of Ribs
8
Top Width (in)
1.087
Outside Circumference (in)
66.559
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K080660HD
Zoro #
G200551514
UPC #
770075342052
Country of Origin
Unknown

Dimensions

Top Width (in)
1.087
Effective Length (in)
65.99

Details

Item
Serpentine Belt
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM
Number of Ribs
8
Outside Circumference (in)
66.559
Cross-Section
K
Type
Automotive V-Ribbed Belt (Heavy Duty)
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Improved

Description

Automotive V-Ribbed Belt (Heavy Duty)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.