Automotive V-Ribbed Belt (Heavy Duty), K080850Hd

  • Mfr # K080850HD

  • Zoro # G8985640


product price: $75.21
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Top Width (in)
1.087
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080850HD
Zoro #
G8985640
UPC #
770075248026
Country of Origin
Unknown

Dimensions

Top Width (in)
1.087
Effective Length (in)
85.08

Details

Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Cross-Section
K
Outside Circumference (in)
85.375
Number of Ribs
8
Grade Type
OE Improved
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.