Automotive V-Ribbed Belt (Heavy Duty), K080859Hd

  • Mfr # K080859HD

  • Zoro # G8983111


product price:  $66.65
/ea

Key Features

Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
8
Effective Length (in)
85.86
Cross-Section
K
Outside Circumference (in)
86.429
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080859HD
Zoro #
G8983111
UPC #
770075224143
Country of Origin
Unknown

Dimensions

Effective Length (in)
85.86
Top Width (in)
1.087

Details

Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
8
Cross-Section
K
Outside Circumference (in)
86.429
Belt Material
EPDM
Cord Material
Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.