Zoro Homepage

AUTOMOTIVE V-RIBBED BELT (HEAVY DUTY)

  • Mfr # K080903HD

  • Zoro # G202043642


product price: $45.29
/ea

Key Features

Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Top Width (in)
1.087
Effective Length (in)
90.31
Cross-Section
K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K080903HD
Zoro #
G202043642
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Top Width (in)
1.087
Effective Length (in)
90.31

Details

Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Cross-Section
K
Number of Ribs
8
Outside Circumference (in)
90.873
Cord Material
Polyester
Belt Material
EPDM
Grade Type
OE Improved
Item
Serpentine Belt
Type
Automotive V-Ribbed Belt (Heavy Duty)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.