Automotive V-Ribbed Belt (Heavy Duty), K100594HD

  • Mfr # K100594HD

  • Zoro # G800551488


product price:  $75.95
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Effective Length (in)
59.4
Cross-Section
K
Top Width (in)
1.367
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K100594HD
Zoro #
G800551488
UPC #
770075341925
Country of Origin
Unknown

Dimensions

Effective Length (in)
59.4
Top Width (in)
1.367

Details

Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Cross-Section
K
Number of Ribs
10
Outside Circumference (in)
59.97
Belt Material
EPDM
Cord Material
Polyester
Grade Type
OE Improved
Type
Automotive V-Ribbed Belt (Heavy Duty)

Description

Automotive V-Ribbed Belt (Heavy Duty)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.