Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive V-Ribbed Belt (Heavy Duty), K100618HD

  • Mfr # K100618HD

  • Zoro # G500551467


product price: $64.35
/ea

Key Features

Top Width
35 mm
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM
Section
K
Outside Circumference (in)
62.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K100618HD
Zoro #
G500551467
UPC #
770075241157
Country of Origin
Unknown

Dimensions

Top Width
35 mm
Inlet Outside Diameter (in)
61.83
Top Width (in)
1.367

Details

Item
Serpentine Belt
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Material
EPDM
Section
K
Outside Circumference (in)
62.4
Number of Ribs
10
Cord Material
Polyester
Grade Type
OE Improved
Type
Automotive V-Ribbed Belt (Heavy Duty)
Belt Material
EPDM

Description

Automotive V-Ribbed Belt (Heavy Duty)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.