Automotive V-Ribbed Belt (Heavy Duty), K100894Hd

  • Mfr # K100894HD

  • Zoro # G8999001


product price:  $45.29
/ea

Key Features

Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
10
Top Width (in)
1.367
Effective Length (in)
89.42
Outside Circumference (in)
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K100894HD
Zoro #
G8999001
UPC #
770075423140
Country of Origin
Unknown

Dimensions

Top Width (in)
1.367
Effective Length (in)
89.42

Details

Type
Automotive V-Ribbed Belt (Heavy Duty)
Number of Ribs
10
Outside Circumference (in)
90
Cross-Section
K
Cord Material
Polyester
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.