Automotive V-Ribbed Belt (Heavy Duty), K101115Hd

  • Mfr # K101115HD

  • Zoro # G9005426


product price:  $84.55
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Effective Length (in)
111.5
Outside Circumference (in)
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K101115HD
Zoro #
G9005426
UPC #
770075412878
Country of Origin
Unknown

Dimensions

Effective Length (in)
111.5
Top Width (in)
1.367

Details

Item
Serpentine Belt
Material
EPDM
Features
Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
Type
Automotive V-Ribbed Belt (Heavy Duty)
Outside Circumference (in)
112
Cross-Section
K
Number of Ribs
10
Cord Material
Polyester
Grade Type
OE Improved
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.