Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive V-Ribbed Stretch Fit Belt, K040389Sf

  • Mfr # K040389SF

  • Zoro # G9005520


product price: $33.49
/ea

Key Features

Material
EPDM
Features
Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Type
Automotive V-Ribbed Belt (Stretch Fit)
Outside Circumference (in)
39.5
Number of Ribs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K040389SF
Zoro #
G9005520
UPC #
770075690665
Country of Origin
Unknown

Dimensions

Effective Length (in)
38.97
Top Width (in)
0.56

Details

Item
Serpentine Belt
Material
EPDM
Features
Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
Type
Automotive V-Ribbed Belt (Stretch Fit)
Outside Circumference (in)
39.5
Number of Ribs
4
Cross-Section
K
Installation Requirement
Special Installation Tool
Grade Type
OE Exact
Cord Material
Nylon
Belt Material
EPDM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.