
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9400
Zoro #
G414901730
UPC #
72053312058
Country of Origin
United States
Description
Gates Automotive XL V-Belt is a durable, long-lasting replacement V-belt designed for the most demanding engine drives. Due to thermal forces in the vehicle engine, this variable notched belt tightens on the drive as it heats up to prevent slippage, improve belt performance and reduce noise.
Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley; Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley; Thermally-active tensile cords for maintenance-free performance when properly installed and tensioned; Resists oil, heat, ozone, weather and aging for improved belt life; Meets or exceeds SAE J636C specifications
Fiber-loaded rubber stock adds flexibility along the length of the belt and provides greater lateral stability in the pulley; Form-ground to ensure precise top width and sidewall dimensional control for proper fit to the pulley; Thermally-active tensile cords for maintenance-free performance when properly installed and tensioned; Resists oil, heat, ozone, weather and aging for improved belt life; Meets or exceeds SAE J636C specifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.