Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AVO/525 Easy-Splice V-Belts

  • Mfr # 93000102

  • Zoro # G921904637


product price: $15.19
/ea
Sold in multiples of 525 for $7,974.75

Key Features

Thickness
0.35 in
Reinforcing Cord Material
Polyester
Number of Ribs
1
Outside Length
6300 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93000102
Zoro #
G921904637
UPC #
770075728467
Country of Origin
Mexico

Dimensions

Thickness
0.35 in
Outside Length
6300 in
Top Width
1/2 in

Details

Reinforcing Cord Material
Polyester
Number of Ribs
1
V-Belt Section
A-VO
Material
Smooth
Temp. Range
-22° F to +140° F

Description

Easy-Splice V-Belting has dependable, non-slip design with minimal stretch characteristics made to outlast other types of open-end belting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.