Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX144 Tri-Power Belts

  • Mfr # 90122144

  • Zoro # G921904071


product price: $81.79
/ea
Free Shipping & Returns

Key Features

V-Belt Section
AX
Thickness
0.35 in
Top Width
1/2 in
Outside Length
144.83 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90122144
Zoro #
G921904071
UPC #
072053014365
Country of Origin
United States

Dimensions

Thickness
0.35 in
Top Width
1/2 in
Outside Length
144.83 in

Details

V-Belt Section
AX
Number of Ribs
1
Material
Notched
Reinforcing Cord Material
Polyester

Description

Most traditional v-belts struggle with small spaces and cause frequent interruptions, leading to costly downtime. Reduce these common drive issues with Tri-Power, your tried-and-true classical section replacement V-belt.The Tri-Power bandless V-belt is specifically designed to tackle the challenges associated with small sheave diameters on existing drives. Whether powering compressors, pumps, or other critical equipment, this belt ensures that your machinery runs efficiently and reliably. The advantage of this bandless V-belt lies in its ability to provide a like-for-like replacement without the need for full-system replacements. Its advanced design not only suits small sheaves but also enhances power transmission and reduces maintenance needs. Choose Gates Tri-Power V-belts for a dependable high-quality solution that keeps your existing drives running longer without interruptions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.