Zoro Homepage

B101PB PowerBack Belts

  • Mfr # 90038101

  • Zoro # G421905486


product price: $167.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Material
Smooth
Number of Ribs
1
Reinforcing Cord Material
Polyester
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90038101
Zoro #
G421905486
UPC #
072053877779
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Outside Length
103.9 in
Thickness
0.41 in

Details

V-Belt Section
B
Material
Smooth
Number of Ribs
1
Reinforcing Cord Material
Polyester

Description

Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.