B114 V-Belt, 117 in Outside Length, 1 13/32 in Top Width, 0.406 in Thickness

  • Mfr # 2/B114

  • Zoro # G016063768


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Industry Number
B114
Outside Length
117 in
Top Width
1 13/32 in
Reinforcing Cord Material
Polyester
Thickness
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/B114
Zoro #
G016063768
UPC #
072053230550
Country of Origin
Mexico

Dimensions

Outside Length
117 in
Top Width
1 13/32 in
Thickness
0.406 in
Rib Width
0.656 in
Belt Trade Size
B

Details

Item
V-Belt
Industry Number
B114
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Maximum Operating Temperature
140 Degrees F
Number of Bands
2
Color
Black
Application
Heavy Duty Industrial
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Wrapped
Belt Series
Hi-Power(R) II PowerBand(R) V-Belts
Belt Material
SBR

Description

V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B114, Number of Bands 2, Outside Length 117 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 13/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II PowerBand(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.