
B120PC Power Curve Belts
Mfr # 90037120
Zoro # G421904823
product price: $87.95
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Number of Ribs
1
Top Width
21/32 in
Outside Length
122.9 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90037120
Zoro #
G421904823
UPC #
072053674491
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Outside Length
122.9 in
Thickness
0.41 in
Details
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth
V-Belt Section
B
Description
The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.