Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B125PB PowerBack Belts

  • Mfr # 90038125

  • Zoro # G521905553


product price: $205.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Reinforcing Cord Material
Polyester
Top Width
21/32 in
Number of Ribs
1
Outside Length
127.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90038125
Zoro #
G521905553
UPC #
072053880526
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Outside Length
127.9 in
Thickness
0.41 in

Details

V-Belt Section
B
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth

Description

Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.