Zoro Homepage

B140PC Power Curve Belts

  • Mfr # 90037140

  • Zoro # G821904645


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.41 in
Top Width
21/32 in
Number of Ribs
1
V-Belt Section
B
Outside Length
142.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90037140
Zoro #
G821904645
UPC #
072053674545
Country of Origin
Mexico

Dimensions

Thickness
0.41 in
Top Width
21/32 in
Outside Length
142.9 in

Details

Number of Ribs
1
V-Belt Section
B
Reinforcing Cord Material
Polyester
Material
Smooth

Description

The conveyor turn is a demanding application in which V-belts face varying degrees of transverse bending. The Gates Power Curve belt was specifically engineered to handle the bending and twisting of this demanding application.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.