Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B149PB PowerBack Belts

  • Mfr # 90038149

  • Zoro # G021905626


product price: $246.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
B
Number of Ribs
1
Outside Length
151.9 in
Top Width
21/32 in
Thickness
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90038149
Zoro #
G021905626
UPC #
072053877809
Country of Origin
Mexico

Dimensions

Outside Length
151.9 in
Top Width
21/32 in
Thickness
0.41 in

Details

V-Belt Section
B
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Smooth

Description

Specifically designed for live roller conveyor applications, this modified "B" section belt has a special flat back to increase top surface contact with roll and from roll to roll.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.