Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B160 V-Belt, 163 in Outside Length, 2 5/32 in Top Width, 0.406 in Thickness

  • Mfr # 3/B160

  • Zoro # G016063645


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Industry Number
B160
Outside Length
163 in
Top Width
2 5/32 in
Reinforcing Cord Material
Polyester
Thickness
0.406 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/B160
Zoro #
G016063645
UPC #
072053230819
Country of Origin
Mexico

Dimensions

Outside Length
163 in
Top Width
2 5/32 in
Thickness
0.406 in
Belt Trade Size
B
Rib Width
0.656 in

Details

Item
V-Belt
Industry Number
B160
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
3
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Belt Material
SBR
Application
Heavy Duty Industrial
Color
Black
Belt Series
Hi-Power(R) II PowerBand(R) V-Belts
Maximum Operating Temperature
140 Degrees F
Edge Construction
Wrapped

Description

V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B160, Number of Bands 3, Outside Length 163 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 2 5/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.