B190 V-Belt, 193 in Outside Length, 2 5/32 in Top Width, 0.406 in Thickness
Mfr # 3/B190
Zoro # G016063607
product price: $298.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
Industry Number
B190
Outside Length
193 in
Top Width
2 5/32 in
Material
SBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/B190
Zoro #
G016063607
UPC #
072053230871
Country of Origin
Mexico
Dimensions
Outside Length
193 in
Top Width
2 5/32 in
Thickness
0.406 in
Rib Width
0.656 in
Belt Trade Size
B
Details
Item
V-Belt
V-Belt Type
Banded
Industry Number
B190
Material
SBR
For Use With
Multi-Duty® Sheaves (B, C, D)
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Color
Black
Belt Material
SBR
Edge Construction
Wrapped
Maximum Operating Temperature
140 Degrees F
Number of Bands
3
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Hi-Power(R) II PowerBand(R) V-Belts
Minimum Operating Temperature
-22 Degrees F
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number B190, Number of Bands 3, Outside Length 193 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 2 5/32 in, Belt Trade Size B, V-Belt Type Banded, Application Heavy Duty Industrial, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II PowerBand(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.